Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 1/4"Dx2" L, 316 SS, PK10
Mfr # WWG-250-2000-80
Zoro # G1282154
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Product Information
- Brand G.L. Huyett
- MFR # WWG-250-2000-80
- Zoro # G1282154
- Country of Origin Canada
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 in |
Length | 2" |
Usable Length | 2 in |
Shank Length | 2 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Material Grade/Class | 316 |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (60064)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x12)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (34325)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- G.L. HUYETT Cotter Pin 3/16 x 1-1/2 CS ZC (CP-187-1500/D)
- CURT Replacement Rebellion XD Accessory Mount Clip (45960)
- G.L. Huyett Cotter Pins