Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 3/8 x 2 SD HCS PL
Mfr # SPC-375-2000
Zoro # G600398429
Sold in multiples of 30 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SPC-375-2000
- Zoro # G600398429
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Actual Dia. (Min.-Max) | 0.388" to 0.403" |
Fits Hole Dia. (Min.-Max.) | .370" - .383" |
Overall Length | 2.000" (2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 12600 lbs |
Rockwell Hardness | HV 420-545 |
Description
Coiled Pins-Standard Duty Plain. Coiled Spring Pin 3/8 x 2 SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 110 PK (B01000.062.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.7200)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2, PK10 (U07852.050.0200)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- G.L. Huyett Spring Pins