Shop All Spring Pins
G.L. Huyett
Coiled Spring Pin 1/4 x 1-1/2 HD HCS PL
Mfr # SPC-250-1500H
Zoro # G200398355
product price: $0.42
/ea
Sold in multiples of 70 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SPC-250-1500H
- Zoro # G200398355
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Overall Length | 1.500" (1-1/2) |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Actual Dia. (Min.-Max) | 0.258" to 0.268" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 7800 lbs |
Description
Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 1/4 x 1-1/2 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 3" Zinc Plated Steel Single Hole Clevis Pins 4PK (75803)
- STANLEY Heavy Duty Staples, T25, 18 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (TRA704SST)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 9 mm W, 14 mm H (WWG3014091000)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Plain, 20 PK (2714214)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT M4.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI4.518PS)
- G.L. Huyett Spring Pins