Shop All Clevis Pins
G.L. Huyett
Clevis Pin, Zinc, 0.187x2 In L, PK10
Mfr # WWG-CLPUZ-002
Zoro # G3468114
original price:
$3.25
11% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand G.L. Huyett
- MFR # WWG-CLPUZ-002
- Zoro # G3468114
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Head Diameter | 5/16 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Pin Diameter | 3/16 in |
Shank Length | 2 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Usable Length | 1 55/64 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (931042)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Stainless Steel Body, 100 PK (TFC0603-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0200)
- G.L. Huyett Clevis Pins