Shop All Clevis Pins
G.L. Huyett
Clevis Pin W/Hairpin, Std, SS, 0.375x2 In
Mfr # WWGCLPS6BPS6011
Zoro # G0559982
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 316
Product Information
- Brand G.L. Huyett
- MFR # WWGCLPS6BPS6011
- Zoro # G0559982
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Maximum Hole Size | 0.166 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Minimum Hole Size | 0.151 in |
Shank Length | 2 in |
Maximum Usable Length | 1 3/4 in |
Head Diameter | 1/2 in |
Pin Diameter | 3/8 in |
Head Diameter Tolerance | +/-0.01 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK (M04100.200.0220)
- FOREVERBOLT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FBHEXN5811P25)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53958)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin Universal 5/8 x 4 LCS ZC (CLPUZ-0625-4000)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- G.L. Huyett Clevis Pins