Shop All Clevis Pins
G.L. Huyett
Clevis Pin Universal 5/16 x 4 LCS ZC
Mfr # CLPUZ-0312-4000
Zoro # G200010370
Sold in multiples of 30 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand G.L. Huyett
- MFR # CLPUZ-0312-4000
- Zoro # G200010370
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 2.337 to 3.837 in |
Fastener Length | 2.337" - 3.837" |
Head Dia. (In.) | .434" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-213 |
Description
Universal Clevis Pins-Plated. Clevis Pin Universal 5/16 x 4 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/32 in Shoulder Lg, 18-8 Stainless Steel (STR60118C02.5)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5305)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin 1 x 2 LCS ZY (CLPY-1000-2000)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- G.L. Huyett Clevis Pins