Shop All Clevis Pins
G.L. Huyett
Clevis Pin M12 x 60 Zinc ISO 2341
Mfr # CLPMZ-120-060-I
Zoro # G200004669
product price: $1.95
/ea
Sold in multiples of 14 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
Product Information
- Brand G.L. Huyett
- MFR # CLPMZ-120-060-I
- Zoro # G200004669
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 12 mm |
Usable Length | 52.9 mm |
Fastener Length | 60 mm |
Details
Pin Item | Clevis Pin |
System of Measurement | Metric |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Clevis Pins-Metric. Clevis Pin M12 x 60 Zinc ISO 2341
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050180-100P1)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U08210.062.0350)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x2 1/2 In (WWGCLPS6BPS6019)
- G.L. HUYETT Clevis Pin 1 x 4 LCS ZC (CLPZ-1000-4000/B)
- G.L. HUYETT Clevis Pin 5/8 x 3 LCS ZY (CLPY-0625-3000)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- G.L. Huyett Clevis Pins