Shop All Clevis Pins
G.L. Huyett
Clevis Pin Cotterless 5/16 x 2 LCS ZC
Mfr # CLPCZ-0312-2000
Zoro # G200010264
Sold in multiples of 20 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Cotterless
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand G.L. Huyett
- MFR # CLPCZ-0312-2000
- Zoro # G200010264
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 1 5/8 in |
Fastener Length | 1.625" (1-5/8) |
Head Dia. (In.) | .430" |
Details
Description
Cotterless Clevis Pin-Plated. Clevis Pin Cotterless 5/16 x 2 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07400.180.0100)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.016.0043)
- HILLMAN Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive (47229)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- G.L. HUYETT Clevis Pin 1-3/4 x 9 MCS PL (CLP-1750-9000)
- G.L. HUYETT Clevis Pin 1/4 x 3 SS300 PL (CLPS-0250-3000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 5/8x3 L, PK5 (WWG-CLPUZ-032)
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 (WWG-CLPZ-223)
- G.L. Huyett Clevis Pins