Shop All Clevis Pins
G.L. Huyett
Clevis Pin 3/4 x 4 LCS ZY
Mfr # CLPY-0750-4000
Zoro # G800004274
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Product Information
- Brand G.L. Huyett
- MFR # CLPY-0750-4000
- Zoro # G800004274
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 3 49/64 in |
Fastener Length | 3.766" (3-49/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Used With | BP-211 |
Description
Clevis Pins-Plated. Clevis Pin 3/4 x 4 LCS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- ZORO SELECT 99 lbs Tension Strength, 3" L, Steel, 50 PK (U30537.018.0300)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N04160.037.0250)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x2 In (WWGCLPS6BPS6011)
- G.L. HUYETT Clevis Pin Universal 5/8 x 4 LCS ZC (CLPUZ-0625-4000)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- HERITAGE Clevis Pin Universal, 5/8" x 4", LCS PL (CLPU-0625-4000)
- G.L. Huyett Clevis Pins