Shop All Clevis Pins
G.L. Huyett
Clevis Pin 3/4 x 2 LCS HDG
Mfr # CLPHDG-0750-2000
Zoro # G200006533
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Head
- Basic Material Low Carbon Steel
- Fastener Finish Hot Dipped Galvanized
Product Information
- Brand G.L. Huyett
- MFR # CLPHDG-0750-2000
- Zoro # G200006533
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 1 49/64 in |
Fastener Length | 1.766" (1-49/64) |
Dia. | 3/4" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Hot Dipped Galvanized |
Description
Clevis Pins-Plated. Clevis Pin 3/4 x 2 LCS HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0030)
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- ZORO SELECT Drywall Nail, Cupped, 1 3/8 L, PK372 (4NEZ3)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx19/32" L, PK50 (WWG-BPS-221)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x4 In L, PK10 (WWG-CLP-212)
- G.L. Huyett Clevis Pins