Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1-1/8 x 9 MCS ZC
Mfr # CLPZ-1125-9000
Zoro # G000004395
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand G.L. Huyett
- MFR # CLPZ-1125-9000
- Zoro # G000004395
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.125" (1-1/8) |
Usable Length | 8 3/8 in |
Fastener Length | 8.375" (8-3/8) |
Head Dia. (In.) | 1.375" (1-3/8) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Used With | BP-208 |
Description
Clevis Pins-Plated. Clevis Pin 1-1/8 x 9 MCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK (821277G)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07000.037.0062)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Stainless Steel (U17277.087.1200)
- G.L. HUYETT Clevis End #3 1-8RH 1-1/16 3/4 SC (CLVC100-8R-100-075SC)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- G.L. HUYETT Clevis Pin 1/4 x 3 SS300 PL (CLPS-0250-3000)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- G.L. Huyett Clevis Pins