Shop All Clevis Pins
G.L. Huyett
Clevis End #3 1-8RH 1-1/16 3/4 SC
Mfr # CLVC100-8R-100-075SC
Zoro # G800010213
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis End
- Basic Material 1045 Carbon Steel
- Fastener Finish Self Colored
- Usable Length 6.313" (6-5/16)
Product Information
- Brand G.L. Huyett
- MFR # CLVC100-8R-100-075SC
- Zoro # G800010213
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 6.313" (6-5/16) |
Width | 1.500" (1-1/2) |
Size | #3 x 1-8 |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis End |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Self Colored |
Standards | FedSpec A-A-1192A (Type 14) |
Thickness | .500" (1/2) |
Description
Finished Clevises-Right Hand. Clevis End #3 1-8RH 1-1/16 3/4 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.037.0700)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Stainless Steel Body, 100 PK (SSD612SSBSLF203)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized (EN-5-HDG)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin Universal 5/8 x 4 LCS ZC (CLPUZ-0625-4000)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- G.L. HUYETT Clevis Pin 1-1/8 x 5 MCS PL (CLP-1125-5000)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- G.L. Huyett Clevis Pins