Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Cage Nut, M6-1.00, Zinc Electroplate Finish
Mfr # EFCN-C7998-M61-3B
Zoro # G9080508
product price: $0.27
/ea
Sold in multiples of 80 for $21.60
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Finish Zinc Electroplate
- System of Measurement Metric
Product Information
- Brand G.L. Huyett
- MFR # EFCN-C7998-M61-3B
- Zoro # G9080508
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Metric |
Description
Cage Nut,M6-1.0 .064-.105 In.,ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74642)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (72061)
- TOTALTOOLS S6SND1 Nail Siding Wood Stainless Steel 6D 1 lb. (TO780547)
- G.L. HUYETT Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-C7957-5618-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- G.L. Huyett Spring Nuts & Cage Nuts