Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Cage Nut, 1/4"-20, Zinc Electroplate Finish
Mfr # EFCN-C7956-1420-3B
Zoro # G9080526
product price: $0.24
/ea
Sold in multiples of 85 for $20.40
$20.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Product Information
- Brand G.L. Huyett
- MFR # EFCN-C7956-1420-3B
- Zoro # G9080526
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Cage Nut,1/4 In.-20 .093-.156 In.,ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.100.0040)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0037)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-D31365-1032-3B)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- G.L. HUYETT Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-C7957-5618-3B)
- VAST Spring Nut, 3/4"-10, Hot Dipped Galvanized Finish, 25 PK (V200 3/4G-25)
- G.L. Huyett Spring Nuts & Cage Nuts