Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Cage Nut, #10-32, Zinc Electroplate Finish
Mfr # EFCN-D31365-1032-3B
Zoro # G300417635
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Minimum Panel Thickness 0.125 in
- Maximum Panel Thickness 0.156 in
- Nut Finish Zinc Electroplate
- Overall Length 0.52 in
Product Information
- Brand G.L. Huyett
- MFR # EFCN-D31365-1032-3B
- Zoro # G300417635
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.52 in |
Overall Width | 0.49 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.125 in |
Maximum Panel Thickness | 0.156 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Thickness | 0.02 |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 10-32 Pnl .125-.156 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (SFIX-100162-025P1)
- PERFORMANCE TOOL SAE Nut and Bolt Hardware Kit, 347 Pc (W5221)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/16 in Shaft Dia, 5 PK (U36000.243.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01000.043.0075)
- G.L. HUYETT Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-C7957-5618-3B)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- G.L. Huyett Spring Nuts & Cage Nuts