Shop All Cotter Pins
G.L. Huyett
Bridge Pin 3/32 x 2-5/16 SS PL
Mfr # BPS-207/D
Zoro # G400398254
product price: $0.78
/ea
Sold in multiples of 50 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hair Pin
- Material Grade 302/304
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # BPS-207/D
- Zoro # G400398254
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 5/16 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hair Pin |
Material Grade | 302/304 |
Fastener Finish | Plain |
Description
Bridge Pins-Stainless. Bridge Pin 3/32 x 2-5/16 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.075.0150)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- G.L. HUYETT Cotter Pin, 3/8"Dx5" L, 316 SS, PK2 (WWG-375-5000-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- G.L. HUYETT Ring Cotter SD 5/8 SS PL (RCSS-0625)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx3-1/8" L, PK10 (2UJP3)
- G.L. Huyett Cotter Pins