Shop All Cotter Pins
G.L. Huyett
Bridge Pin .177 x 3-3/4 CS ZC
Mfr # BP-208/D
Zoro # G800398298
product price: $0.97
/ea
Sold in multiples of 30 for $29.10
$29.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
- Fastener Finish Zinc Clear
Product Information
- Brand G.L. Huyett
- MFR # BP-208/D
- Zoro # G800398298
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 3 3/4 in |
Overall Length | 3.750" (3-3/4) |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Hitch Pin Type | Bridge Pins |
Description
Bridge Pins-Plated. Bridge Pin .177 x 3-3/4 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (U16000.087.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07151.080.0040)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- G.L. Huyett Cotter Pins