Shop All Cotter Pins
G.L. Huyett
Bridge Pin .177 x 3-1/2 CS ZC
Mfr # BP-0012/D
Zoro # G200398294
product price: $0.81
/ea
Sold in multiples of 30 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bridge Pins
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
Product Information
- Brand G.L. Huyett
- MFR # BP-0012/D
- Zoro # G200398294
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 3 1/2 in |
Overall Length | 3.500" (3-1/2) |
Details
Pin Item | Bridge Pin |
Hitch Pin Type | Bridge Pins |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .177 x 3-1/2 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100 (U39351.010.0100)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Oil Steel Flat Head Phillips Drive, 5000 PK (1020KPFB)
- G.L. HUYETT Safety Pin .058 x 1-1/16 HD ZC (SFP-058-1062-H)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- G.L. HUYETT Cotter Pin 3/16 x 1-1/2 CS ZC (CP-187-1500/D)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UJC1)
- G.L. Huyett Cotter Pins