Shop All Cotter Pins
G.L. Huyett
Bridge Pin .073 x 1-7/16 SS PL
Mfr # BPS-2104/D
Zoro # G300398200
product price: $0.18
/ea
Sold in multiples of 200 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hair Pin
- Material Grade 302/304
- Fastener Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # BPS-2104/D
- Zoro # G300398200
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.073 in |
Fastener Length | 1 7/16 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hair Pin |
Material Grade | 302/304 |
Fastener Finish | Plain |
Description
Bridge Pins-Stainless. Bridge Pin .073 x 1-7/16 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 200PK (FTC17GO386)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/4" L, 316 SS, PK25 (WWG-187-1250-80)
- G.L. HUYETT Cotter Pin, 5/16"Dx4" L, 316 SS, PK2 (WWG-312-4000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2" L, 316 SS, PK10 (WWG-187-2000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- G.L. Huyett Cotter Pins