Shop All Cotter Pins
G.L. Huyett
Bridge Pin .072 x 1-3/16 CS ZC
Mfr # BP-0004/D
Zoro # G200398263
product price: $0.10
/ea
Sold in multiples of 250 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bridge Pins
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
Product Information
- Brand G.L. Huyett
- MFR # BP-0004/D
- Zoro # G200398263
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.072 in |
Fastener Length | 1 3/16 in |
Overall Length | 1.188" (1-3/16) |
Details
Pin Item | Bridge Pin |
Hitch Pin Type | Bridge Pins |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .072 x 1-3/16 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22160)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME102)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- G.L. HUYETT Bridge Pin .177 x 3-1/2 CS ZC (BP-0012/D)
- G.L. HUYETT Cotter Pin, 3/8"Dx5" L, 316 SS, PK2 (WWG-375-5000-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- G.L. HUYETT Cotter Pin, 1/16"Dx1-1/2" L, 316 SS, PK100 (WWG-062-1500-80)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- G.L. Huyett Cotter Pins