Shop All Cotter Pins
G.L. Huyett
Bridge Pin .054 x 31/32 CS ZC
Mfr # BP-0002/D
Zoro # G000398234
product price: $0.07
/ea
Sold in multiples of 300 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bridge Pins
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
Product Information
- Brand G.L. Huyett
- MFR # BP-0002/D
- Zoro # G000398234
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.054 in |
Fastener Length | 31/32 in |
Overall Length | .969" (31/32) |
Details
Pin Item | Bridge Pin |
Hitch Pin Type | Bridge Pins |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .054 x 31/32 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932984)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- G.L. HUYETT Cotter Pin, 3/8"Dx4" L, 316 SS, PK2 (WWG-375-4000-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- ZORO SELECT 5/16X2 1/4 PIN COTTER ZINC (31236PC)
- G.L. Huyett Cotter Pins