Shop All Hitch Pins
G.L. Huyett
Adjustable Bent Pin 5/8 x 6 SS wBP
Mfr # BTPUS-0625-6000BP
Zoro # G200417964
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
- Pin Dia. 5/8"
Product Information
- Brand G.L. Huyett
- MFR # BTPUS-0625-6000BP
- Zoro # G200417964
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 6" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Drilled Bent Pins-Plated. Adjustable Bent Pin 5/8 x 6 SS wBP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.040.0012)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Adjustable Bent Pin 5/8 x 4 LCS ZC wBP (BTPUZ-0625-4000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- G.L. Huyett Hitch Pins