Shop All Dollies
Gks-Perfekt
White Roller, 3 5/16 x 5 1/2
Mfr # 4-10022
Zoro # G6958962
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Color White
- Load Capacity 5,500 lb
- Wheel Diameter 5 1/2 in
- Caster Material Polyamide
Product Information
- Brand Gks-Perfekt
- MFR # 4-10022
- Zoro # G6958962
- Country of Origin Germany
- Category Dollies
Dimensions
Wheel Diameter | 5 1/2 in |
Wheel Dia. | 5 1/2 in |
Wheel Width | 3 3/8 in |
Details
Material | Polyamide |
Color | White |
Load Capacity | 5,500 lb |
Item | Replacement Roller |
Caster Material | Polyamide |
For Use With | 110 mm Loading Height Trolley |
Includes | Bearings |
Compatible with Product Type | 110 mm Loading Height Trolley |
Description
Replacement Roller, Load Capacity 5,500 lb, Material Polyamide, Color White, Compatible with Product Type 110 mm Loading Height Trolley, Includes Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- MAG-MATE Replacement Handle (MX0607)
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- Gks-Perfekt Dollies