Shop All Surface Plate
Gks-Perfekt
Rotating Machine Dolly, 4400 lb., Steel
Mfr # 6-10238
Zoro # G6789212
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 20 1/4 in
- Overall Length 27 in
- Roller Material Polyamide Blend
- Roller Dia. 3 5/16 in
Product Information
- Brand Gks-Perfekt
- MFR # 6-10238
- Zoro # G6789212
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 20 1/4 in |
Overall Length | 27 in |
Roller Dia. | 3 5/16 in |
Overall Height | 4 1/4 in |
Axle Dia. | 1 in |
Caster Wheel Width | 3 in |
Deck Height | 4 1/4 in |
Top Plate LxW | 27 in x 20 in |
Caster Wheel Dia. | 3 1/4 in |
Top Plate Length | 27 in |
Overall LxWxH | 27 in x 20 1/4 in x 4 1/4 in |
Top Plate Width | 20 in |
Caster Mounting Height | 4 1/4 in |
Wheel Width | 3 5/16 in |
Description
Multidirectional Machine Roller, Load Capacity 4,400 lb, Deck Height 4 1/4 in, For Surface Type Any surface, For Movement Type Turn/Swivel, Top Plate Length 27 in, Top Plate Width 20 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Caster/Roller Configuration (3) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 27 in, Overall Width 20 1/4 in, Overall Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- Gks-Perfekt Surface Plate