Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 39,600 lb., Steel
Mfr # 3-10216
Zoro # G9867724
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,471.99
Free 30-Day Returns
Key Features
- Color Red
- Frame Material Steel
- Number of Rollers 16
- Roller Material Polyamide Blend
- Overall Width 40 in
Product Information
- Brand Gks-Perfekt
- MFR # 3-10216
- Zoro # G9867724
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 40 in |
Overall Length | 83 in |
Roller Dia. | 3 1/8 in |
Overall Height | 4 3/8 in |
Roller Width | 3 1/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Top Plate Width | 6 3/4 in |
Overall LxWxH | 40 5/8 in x 40 in x 4 3/8 in |
Deck Width | 40 in |
Deck Height | 4 3/8 in |
Handle Length | 42 1/2 in |
Top Plate LxW | 6 3/4 in x 6 3/4 in |
Top Plate Length | 6 3/4 in |
Roller Axle Diameter | 1 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 3 5/16 in |
Description
If you're looking for a way to securely move heavy objects, the GKS-PERFEKT 3-10216 Machine Dolly is what you need. It can hold up to 600 lbs., making it perfect for use in warehouses and other industrial settings. The front steerman machine roller comes with two tow eyes that allow you to attach ropes or chains from your forklift truck. This durable dolly has a total width of 40 in.. Designed with a simplified design, this red surface plate offers a top plate measuring 6 3/4 in x 6 3/4 in.. The roller diameter measures 3 1/8 in., while the overall height is 4 3/8 in.. The overall length of this steel dolly is 83 in.. When it comes to transporting heavy objects, you will want to equip yourself with the GKS PERFEKT 3 10216 Machine Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- Gks-Perfekt Surface Plate