Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 26,400 lb., Steel
Mfr # 3-10313
Zoro # G9867733
product price: $2,764.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,764.99
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 24 3/8 in
- Number of Rollers 16
- Load Capacity 26,400 lb
- Overall Length 83 1/4 in
Product Information
- Brand Gks-Perfekt
- MFR # 3-10313
- Zoro # G9867733
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 24 3/8 in |
Overall Length | 83 1/4 in |
Roller Dia. | 3 1/8 in |
Overall Height | 4 3/8 in |
Roller Axle Diameter | 1 in |
Top Plate Length | 6 3/4 in |
Top Plate Width | 6 3/4 in |
Deck Width | 40 in |
Handle Length | 42 1/2 in |
Top Plate LxW | 6 3/4 in x 6 3/4 in |
Deck Height | 4 3/8 in |
Overall LxWxH | 40 5/8 in x 24 3/8 in x 4 3/8 in |
Roller Width | 3 1/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 3 5/16 in |
Description
Front Steerman Machine Roller, Load Capacity 26,400 lb, Deck Width 40 in, Deck Height 4 3/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 83 1/4 in, Overall Width 24 3/8 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6LS)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10S)
- METABO Bare Tool Die Grinder, 18V DC (GPA 18 LTX)
- CRESCENT 12" Chain Wrench (CW12H)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- HHIP 6 X 4 X 1" Compound Angle Plate (3402-1101)
- Gks-Perfekt Surface Plate