Shop All Dollies
Gks-Perfekt
General Purpose Dolly, 13,200 lb., Roller
Mfr # 6-13439
Zoro # G9824586
product price: $2,697.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,697.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6 ton
- Assembled Yes
- Platform Length 30 in
- Platform Width 22 1/8 in
Product Information
- Brand Gks-Perfekt
- MFR # 6-13439
- Zoro # G9824586
- Country of Origin Germany
- Category Dollies
Dimensions
Platform Length | 30 in |
Platform Width | 22 1/8 in |
Caster Wheel Width | 3 in |
Caster Wheel Dia. | 3 1/4 in |
Platform Height | 4 3/5 in |
Overall Length | 29 7/8 in |
Overall Width | 22 1/8 in |
Top Plate LxW | 29 1/2 in x 22 in |
Axle Dia. | 1 in |
Overall LxWxH | 29 7/8 in x 22 1/8 in x 4 5/8 in |
Top Plate Width | 22 in |
Top Plate Length | 29 1/2 in |
Caster Mounting Height | 4 5/8 in |
Deck Height | 4 5/8 in |
Overall Height | 4 5/8 in |
Caster Width | 3 in |
Description
Multidirectional Machine Roller, Load Capacity 13,200 lb, Deck Height 4 5/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 29 1/2 in, Top Plate Width 22 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Caster/Roller Configuration (5) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 29 7/8 in, Overall Width 22 1/8 in, Overall Height 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- BARON Galvanized Galvanized Steel 3/8 in. D X 50 ft. L Aircraft Cable (03105)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- Gks-Perfekt Dollies