Shop All Putty & Joint Knives, Spatulas, Scrapers
Gizmo
X1-1-2S 1.50 in. Stiff Nylon Handle Putty Knife - pack of 5
Mfr # GI612013
Zoro # G103785733
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gizmo
- MFR # GI612013
- Zoro # G103785733
- UPC # 654204800340
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Stiff Nylon Handle Putty Knife
- Blade Width : 1-1/2"
- Blade Material : Carbon Steel
- Comes with nylon handle which resists shattering
- Hollow ground blade made of hardened and tempered steel
- Dimension: 1.25" H x 4.5" W x 7.6" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU250BW)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- WARNER Nylon Bushing Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (7090)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- GIZMO DS20P 2 in. Plastic Putty Knife - pack of 12 (GI153404)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- HYDE JOINT KNIFE FLEX HH 10"" (02890)
- ALLWAY Blade Replacement 4 (WSB)
- QEP CO ROBERTS FLOOR SCRAPER BLDE 14 in. W (21000Q)
- HYDE Tool Painter 10In1 2.5In Blade (06920)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- Gizmo Drywall and Plastering Tools