Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, Rectangular, Plastic
Mfr # GI158574
Zoro # G609192899
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4-3/4 in
- Width 3.87 in
- Material Plastic
Product Information
- Brand Gizmo
- MFR # GI158574
- Zoro # G609192899
- UPC # 654204835571
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4-3/4 in |
Width | 3.87 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- SOUTHWIRE 143 9' PWR Supply Cord (97198808)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- GIZMO Electrical Box Cover, 2 Gang, Square, Blank (GI705730)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- Gizmo Electrical Box Covers