Shop All Electrical Box Covers
Gizmo
Electrical Box Cover, 2 Gang, Square
Mfr # GI154705
Zoro # G910655588
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Length 4.55 in
- Width 4.55 in
Product Information
- Brand Gizmo
- MFR # GI154705
- Zoro # G910655588
- UPC # 654204834734
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.55 in |
Width | 4.55 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80417)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO 14147 1 Gang Weatherproof Universal Cover Gray (GI149677)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- Gizmo Electrical Box Covers