Shop All Ducting & Venting
Gizmo
DA1212 Aluminum Dual Louvers; 12 x 12 In.
Mfr # GI27100
Zoro # G704004820
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gizmo
- MFR # GI27100
- Zoro # G704004820
- UPC # 657248213626
- Country of Origin China
- Category Ducting & Venting
Description
This dual louver features one piece aluminum central louver panel construction with pre-punched louvered vanes.
Features- Type - Square
- Material - Aluminum
- Color - White
- Usage - For flush or recessed mounting
- Designed for flush or recessed mount
- One piece louver construction requires no screening
- Wall vent can be used for intake or exhaust venting
- Suitable for paint or stain
- Size - 12 x 12 in.
- Item weight - 15.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Flame Sensor (17J56)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- GIZMO DA1824W White Aluminum Dual Louvers; 18 x 24 In. (GI430697)
- DUNDAS JAFINE Connector 4in Aluminum Duct (FDC4)
- MASTER FLOW 6 in. x 6 in. x 5 in. 26 Gauge Flue Wye (26FY6X6X5)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- IMPERIAL 25 ft. L X 8 in. D Silver Poly Duct (MEA-0825-8)
- Gizmo Ducting, Venting & Accessories