Shop All Tool Boxes
Gizmo
C20L-Five-Section Cantilever Tool Box
Mfr # GI671969
Zoro # G110758416
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features 5-Section
- Handle Type Carrying Handle
Product Information
- Brand Gizmo
- MFR # GI671969
- Zoro # G110758416
- UPC # 747216400971
- Country of Origin China
- Category Tool Boxes
Details
Item | Cantilever Tool Box |
Material | Metal |
Features | 5-Section |
Includes | Five Sections |
Handle Type | Carrying Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter, Rotary Style, 25" L x25" W (AX7001)
- GENERAL TOOLS Jewelers Screwdrivers Set, 6 pcs (SPC600)
- FORNEY Crimping Tool, Lock Jaw-Type for 3/16 in and 1/4 in Hose Ferrules (86116)
- HOUGEN 3/16 in. Pilot for Speed Reducer (04939)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- ALL-SOURCE Tool Box, Steel, Red, 20 in W (398624)
- TENG TOOLS 17.7 Inch Steel Cantilever Barn Style Empty Portable Tool Box (TC450)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- Gizmo Tool Boxes