Shop All Bungee Cords & Straps
Gizmo
375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black
Mfr # GI585966
Zoro # G503686319
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gizmo
- MFR # GI585966
- Zoro # G503686319
- UPC # 723902380758
- Country of Origin China
- Category Bungee Cords & Straps
Description
This product is known as shock cord or bungee cord. It will stretch to 100% of its original length. Comes in white with black tracers or all black.
Color: Black and White.
Known as Bungee Cord or Shock Cord.
Stretches to 100% of original length.
Rubber core.
Size: 3/8" x 300'.
Dimensions: 9"L x 9"H x 10"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Geared Trolley, 4400 lb. (GT020-8-10)
- CAMCO LEVELING BLOCK WHEEL CHOCK, PK 2 (44401)
- VESTIL Steel Prylever Bar (PLB/S-7)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- KEEPER Heavy Duty Bungee Cords, Assorted Colors, PK6 (6356)
- K-TOOL INTERNATIONAL Heavy Duty Bungee Cord 13/32"x40" 10pcs (KTI73833)
- FAIRCHILD INDUSTRIES 10Rubber Tarp Strap With Two Hooks, Max Safe Stretch 15 EPDM Rubber (RTS1002)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, SS (BBS12SY)
- NEOCORP 0.25 in. Bungee Pp Black 500 ft. Spool Cord (118505)
- KEEPER Bungee Cord Blk 32" (A06182Z)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- Gizmo Bungee Cords & Straps