Shop All Taping Tools, Trowels, and Floats
Gizmo
32024Q 11 x 3.5 x 1.5 in. Hand Held Tile Cutter
Mfr # GI587586
Zoro # G703977552
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gizmo
- MFR # GI587586
- Zoro # G703977552
- UPC # 723902324370
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
Features
- Hand Held Tile Cutter
- Uses A Replaceable Tungsten Carbide Wheel For Scoring & A Breaker Bar To Snap Ceramic Tile
- Ideal For Cutting Glazed Wall Tiles Up To 6 x 6 in.
- Dimension - 11 x 3.5 x 1.5 in.
- Item weight - 0.52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4926FL)
- PERFORMANCE TOOL Slotted 3/8 In X 10 In Screwdriver Screwdriver 3/8, W30993 (W30993)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- HYDE POINTING KNIFE CLIPPED6"" (02701)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Snap-On Blade, For 3/8in Wood, PK10 (ST430)
- WARNER Taping Knife, Blue Steel, 8" (748)
- MARSHALLTOWN Trowel Finishng Cs 12X4 in. (FT362)
- VITREX TILE NIPPERS 8.5"" VITREX (10003)
- QEP TILE SPACERS 3/8"" 100CT (10027)
- DEWALT Taping Knife, BS, Soft Grip, 6 (DXTT-2-122)
- Gizmo Drywall and Plastering Tools