Shop All Hand Ratchets
Gizmo
13 x 14 mm Flat Ratchet Wrench
Mfr # GI1099528
Zoro # G104041081
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gizmo
- MFR # GI1099528
- Zoro # G104041081
- UPC # 739608382460
- Country of Origin China
- Category Hand Ratchets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Openings are accurately broached for that perfect non - slip fit
- Reverse by merely turning the wrench over
- Heat treated and chrome plated for durability and appearance
- Size: 13 x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, 6-1/2 In. W, Purple (65008)
- MAKITA Collet (763803-0)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x18" 3/8"R, 3/4"D (CC758-01)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250BL)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish (CMMT99425)
- Gizmo Sockets & Ratchets