Shop All Push Button Control Stations
Giovenzana
EmergencyStopControlStation, Button, Red
Mfr # TLP1.EPP
Zoro # G809833745
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Emergency Stop
- Number of Pilot Lights 0
- Number of Operators 1
- Series TLP
Product Information
- Brand Giovenzana
- MFR # TLP1.EPP
- Zoro # G809833745
- UPC # 810009761082
- Country of Origin Italy
- Category Push Button Control Stations
Dimensions
Overall Depth | 2.38 in |
Overall Height | 3.15 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 2.76 in |
Description
Emergency Stop Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Action Maintained, Operator Color Red, Contact Form 1NC, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Red/Yellow, Standards CCC, CE, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- Giovenzana Switches