Shop All Scissors
Gingher
Scissors, 6 in., SS, Multipurpose
Mfr # 220070-1001
Zoro # G1855205
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Metal
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 6 in |
Length of Cut | 3 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Metal |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Features | Large Handle |
Handle Design | Ring and Enlarged Bow |
Primary Application | Multipurpose |
Handle Color | Silver |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Includes Wire Stripping Notch | No |
Hand Orientation | Ambidextrous |
Pivot Type | Screw |
Insulated | No |
Application | Multipurpose |
Non-Sparking | Yes |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Material Application | Multipurpose |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Large Handle, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT BioTouch Time Clock and Badges Bundle, 10,000 Employees, Black (01-0276-200)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- C-LINE PRODUCTS C-Line 45911 Shop Ticket Holders Letter Clear Front with Black Pressboard Back 25/box (45911)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- GINGHER Scissors, 10" Large, Right Hand (220540-1003)
- GINGHER Scissors, 4 in., SS, Multipurpose (220030-1001)
- GINGHER Scissors, 6 in., SS, Multipurpose (220040-1001)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- GINGHER Scissors, 8" Large, Knife Edge (220520-1003)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- Gingher Scissors