Shop All Bath Towel Bars and Hooks
Ginger
Triple Pivoting Robe Hook in Matte Black
Mfr # 4610T/MB
Zoro # G7743103
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Matte Black
- Width 4
- ADA Compliant No
- Length 5
Product Information
- Brand Ginger
- MFR # 4610T/MB
- Zoro # G7743103
- UPC # 736752923860
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 4 |
Length | 5 |
Details
Item | Triple Pivoting Robe Hook in Matte Black |
Finish | Matte Black |
ADA Compliant | No |
Weight | 1.15 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Solis 8186-0.5 Single Flush (3370004)
- ZORO SELECT 3" FNPT Galvanized Union (2WJ72)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 3" T/S-15 Y-STRAINER CAP (900-105)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Pivoting Towel Hook in Polished Chrome (3005/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- Ginger Bath Towel Bars and Hooks