Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Nickel
Mfr # 2639B/PN
Zoro # G6598104
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 4
- Weight 0.85
- ADA Compliant No
- Width 2.6
Product Information
- Brand Ginger
- MFR # 2639B/PN
- Zoro # G6598104
- UPC # 736752856731
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4 |
Width | 2.6 |
Height | 2.5 |
Details
Item | Shower Rod Brackets in Polished Nickel |
Finish | Polished Nickel |
Weight | 0.85 |
ADA Compliant | No |
Description
London Terrace® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 19mm I.D. (K3150-MM19X50)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- DELTA 32x60 WHT RH SHWR Base (40094R)
- GROHE Electronic Trim Plate (1405300M)
- GROHE Universal Solenoid Valve Chrome (48213000)
- PFISTER Pfister Bell Showerhead Chrome (LG15-0600)
- LIPPERT 24IN X 36IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209461)
- THRIFCO PLUMBING Shower Flow Restrictor (4401813)
- Ginger Shower & Bathtub Parts