Shop All Shower & Bathtub Parts
Ginger
Shower Rod Brackets in Polished Chrome
Mfr # 4639B/PC
Zoro # G6597088
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 5
- Weight 0.8
- Width 4
- ADA Compliant No
Product Information
- Brand Ginger
- MFR # 4639B/PC
- Zoro # G6597088
- UPC # 736752918958
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5 |
Width | 4 |
Height | 3 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.8 |
ADA Compliant | No |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 4" (4316010522)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- WATERWAY PLASTICS Waterway Plastics 411-9120 2 Socket x 2 in. Spigot PVC Sweep Elbow - White (411-9120)
- GROHE Universal Control Unit Thm Kit #3 Chrome (47855000)
- SHOWER-WARE Apex Shower, 24 in (458B-W)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-SHP)
- DELTA Monitor(R) 17 Series Shower Trim (T17251)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- Ginger Shower & Bathtub Parts