Shop All Shower & Bathtub Parts
Ginger
Shower Curtain Rings in Polished Chrome
Mfr # 1139SR/PC
Zoro # G6590465
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 7
- Width 1.63
- Weight 0.25
- ADA Compliant No
Product Information
- Brand Ginger
- MFR # 1139SR/PC
- Zoro # G6590465
- UPC # 760724179795
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Width | 1.63 |
Height | 3 |
Details
Item | Shower Curtain Rings in Polished Chrome |
Finish | Polished Chrome |
Weight | 0.25 |
ADA Compliant | No |
Description
Increase the space in your bathroom shower without doing any remodeling. Motiv's curved shower rod allows more freedom of movement and the added luxury of an enlarged shower experience. The elliptical design and three finish choices make it an elegant upgrade for any shower.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA 3/4"" 6PRT OPN MNFLD (EPXM6PT)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- PFISTER Shw Arm Lg89 Tnt Pvd Bn (973-284J)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Art Pattern (Art_34_72)
- KOHLER 48 X 42 Single-Threshold Shower Base W/ Center Drain (8648-0)
- GROHE Euphoria Euphoria 260 Headshower 6, 6L (26456000)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- Ginger Shower & Bathtub Parts