Shop All Bath Towel Bars and Hooks
Ginger
Quadruple Robe Hook in Polished Chrome
Mfr # 2810Q/PC
Zoro # G7743828
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.7
- Finish Polished Chrome
- Width 2.4
- Mounting Type Surface Mounted
- ADA Compliant No
Product Information
- Brand Ginger
- MFR # 2810Q/PC
- Zoro # G7743828
- UPC # 736752868109
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 16.7 |
Width | 2.4 |
Length | 19 |
Details
Item | Quadruple Robe Hook in Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Surface Mounted |
ADA Compliant | No |
Weight | 1.45 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Drain Line 66"L (1021224)
- B & K/MUELLER INDSIMPORT 114 BLK 90 DEG Elbow (520-006HN)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- GINGER Pivoting Towel Hook in Polished Chrome (3005/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- DELTA Vero Towel Ring (77746-CZ)
- Ginger Bath Towel Bars and Hooks