Shop All Bath Towel Bars and Hooks
Ginger
Double Robe Hook in Polished Nickel
Mfr # 5310D/PN
Zoro # G7740032
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.6
- Finish Polished Nickel
- Width 3
- ADA Compliant No
- Length 5
Product Information
- Brand Ginger
- MFR # 5310D/PN
- Zoro # G7740032
- UPC # 736752922504
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3.6 |
Width | 3 |
Length | 5 |
Details
Item | Double Robe Hook in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.95 |
Description
the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (3011T/PC)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- GINGER Pivoting Towel Hook in Polished Chrome (3005/PC)
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- Ginger Bath Towel Bars and Hooks