Shop All Shower & Bathtub Parts
Ginger
25
Mfr # 1139B/PN
Zoro # G6591822
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 7
- ADA Compliant No
- Height 2
- Weight 1.5
Product Information
- Brand Ginger
- MFR # 1139B/PN
- Zoro # G6591822
- UPC # 736752714963
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Height | 2 |
Width | 2.6 |
Details
Item | Shower Rod Brackets in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1.5 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- ACORN CONTROLS Compression Spring, PK10 (2415-002-001)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KOHLER Bypass Door Seal (GP1409390)
- KOHLER Roller Cap (1187908-BL)
- DELTA Lahara Monitor 17 Series Valve Only Trim (T17038-RB)
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- Ginger Shower & Bathtub Parts