Shop All Bath Towel Bars and Hooks
Ginger
24" Hotel Shelf Frame With Towel Bar in Polished Chrome
Mfr # XX43S-24/PC
Zoro # G7199675
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 5
- ADA Compliant No
- Weight 3.25
- Length 29
Product Information
- Brand Ginger
- MFR # XX43S-24/PC
- Zoro # G7199675
- UPC # 736752919863
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 14 |
Height | 5 |
Length | 29 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 3.25 |
Description
Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial 8 in. D X 4 in. L Steel Stove Pipe (BM0049)
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- MOEN Contemporary Towel Ring (P5860BN)
- Ginger Bath Towel Bars and Hooks