Shop All Bath Towel Bars and Hooks
Ginger
18" Towel Bar in Polished Chrome
Mfr # 1102/PC
Zoro # G7201538
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Width 3
- Height 20.6
- Length 23
- Weight 1.7
Product Information
- Brand Ginger
- MFR # 1102/PC
- Zoro # G7201538
- UPC # 736752110246
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3 |
Height | 20.6 |
Length | 23 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.7 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500305)
- ZURN Split Washers (59666001)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu004 (T01027)
- LINGXIAO PUMP Lingxiao Pump WBH75 5.0A Bath LX Front & Top with Air Switch 3 ft. NEMA Cord & 1.5 in. Unions (WBH75)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- BESTCARE Towel/Clothes Hook (WHD-TH-BLUE)
- Ginger Bath Towel Bars and Hooks