Shop All Washroom Accessories
Ginger
12" Shower Shelf in Polished Chrome
Mfr # 28502/PC
Zoro # G7741256
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Finish Polished Chrome
- Width 4.5
- Mounting Type Surface Mounted
- ADA Compliant No
Product Information
- Brand Ginger
- MFR # 28502/PC
- Zoro # G7741256
- UPC # 736752876999
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 12 |
Width | 4.5 |
Length | 15 |
Details
Item | 12" Shower Shelf in Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Surface Mounted |
ADA Compliant | No |
Weight | 4.25 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Malleable Iron Tee Class 150 (0310031208)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER 20" Hotel Shelf Frame in Polished Nickel (XX40-20/PN)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- Ginger Washroom Accessories