Shop All Plant & Tree Support
Gilbert & Bennett
Gilbert & Bennett 901592GR-5 54 in. Galvanized Tomato Cages; Green - Pack of 5
Mfr # 901592GR-5
Zoro # G304153409
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gilbert & Bennett
- MFR # 901592GR-5
- Zoro # G304153409
- UPC # 99713051126
- Country of Origin China
- Category Plant & Tree Support
Description
Plants that grow inside a cage utilize the sides of the cage to support the stems & need fewer ties. Place one plant inside the cage & Guide the stems through as they grow. This 42 in. Heavy-duty tomato cage is ample enough to help keep even the largest tomato plants contained & under control without blocking sunlight or rain.
Features- Keeps plants growing tall & off the ground for better air circulation. large openings make harvesting easy
- Reusable & great for the organic gardener can be used in a garden bed, raised garden, or for container gardening
- Cages are easy to take up at the end of the season for storage
- Pack of 5
- Finish: Galvanized
- Color: Green
- Size: 54"
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE Apple-A-Day - 30 lb (2804)
- COUNCIL TOOL Fire Rake, Straight Handle, 60 In. L (LW12-60)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SEYMOUR MIDWEST 14-tine Bow Rake with 54"L Hardwood Handle (42355)
- GREENGRASS 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (GR1606580)
- NATRIA Natria 7000307 32 oz Concentrate Grass & Weed Control (7000307)
- MASTER MARK EDGE TERR BRD BLK 4""X40' (94440)
- DP INDUSTRIES Plastic Plant Labels (SL451M)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS4)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- DP INDUSTRIES Molded Plastic Pot Stakes, 6in x 5/8in, 1000PK (IM658M-W)
- Gilbert & Bennett Landscaping Materials