GigaTent CT 032 D Dream House - Size Double
Mfr # CT 032 D
Zoro # G404084832
Product Information
- Brand Giga Tents
- MFR # CT 032 D
- Zoro # G404084832
- UPC # 815886010667
- Country of Origin China
- Category Automotive Specialized Tools
Description
Several large windows allow plenty of light and air into the tent and a large door makes getting into bed easy. The door fastens using Cloth Tie so getting out for those late night potty calls is quick and simple. The tent attaches to the Poly/Cotton sheet using Cloth Tie so removing the sheet to wash it does not require taking down the tent. The Poly/Cotton sheet is more comfortable than other materials. The fiberglass frame sets up fast and easy. A lantern loop is sewn into the top to attach a flashlight or light stick. The tent and sheet come with a carry bag for traveling.
Specifications :- Dimensions - 76 x 53 x 40 H in.
- Pole Material - 6. 5mm fiberglass
- Floor Material - Polyester 190T 600mm P. U.
- Wall Material - Polyester 190T 600mm P. U.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPLUG SmartPlug 30 Amp Boat & RV Side Connector (BF30)
- ACCESS TOOLS Vertical Button Noose Car Opening Tool (RCBM)
- EXTREME MAX Extreme Max 3005.4122 Deluxe Flip-Up Dock Ladder - 6-Step (3005.4122)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF978)
- GIGA TENTS GigaTent CT 032 T Dream House - Size Twin (CT 032 T)
- LISLE End Cap, 76mm, 14 Flute (61570)
- ACCESS TOOLS Emergency Response Car Opening Kit (ERK)
- OTC DIGITAL HYDRAULIC FLOW METER, 100 GPM (4285)
- MASTERCOOL MASTER ADAPTER REPAIR 126pc KIT (ME91335)
- MARTIN TOOLS Crowfoot Wrench, 15/16", 3/8" dia. (BC30)
- SNIPER Optical Headlight Aimer (5412b)
- Giga Tents Service & Shop Tools