Gigatent AC022Org 48 Can; 30 Bottle; Soft Cooler with Bottle Opener; Collapsible - Orange
Mfr # AC022Org
Zoro # G603881409
Product Information
- Brand Giga Tents
- MFR # AC022Org
- Zoro # G603881409
- UPC # 815886014405
- Country of Origin China
- Category Portable Coolers
Description
The Gigatent Bushwick Cooler is the perfect accessory for all of your outdoor events. The cooler is made of 600D lightweight durable fabric and includes a top zipper closure with a fully insulated interior to keep items cold for hours. Large enough to hold 30 sixteen oz bottles with plenty of ice or 48 twelve oz cans
This versatile bag is excellent for a day at the beach, camping, BBQ or any sporting event. Includes two hand straps with hand grip for easy and convenient travel. The Bedstuy Cooler collapses in one simple step and is equipped with closure clips making storage a breeze.
Features- 600D Lightweight Fabric, durable, tear-resistant, foldable and easy to clean
- Top zipper closure, fully insulated interior design keeps items cold for hours
- Large enough to hold your drinks, fruits, and snacks
- Holds 48 Cans
- Hold 30 Bottles
- Includes removable heavy duty metal bottle opener
- Equipped with the versatile front storage pocket
- Includes 2 hand strap with hand grip and 2 side handles
- Versatile bag excellent for lunches, picnics, travel, BBQs, camping, beach and sporting events
- Easy to wash and maintain
- Color: Orange
- Open Dimensions: 18" x 12" x 12"
- Closed Dimensions: 18"x 2"x 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-546 Clip On Wiper Seal W/2" Wiper (018-546)
- NYLGLO Service Star Flag, 3x5 Ft, Nylon (440402)
- BOND MANUFACTURING 14 in. D Vinyl Plant Saucer Clear (CVS014)
- TARPS NOW 12 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1220)
- GIGA TENTS AC 018 Multi Purporse Blue Backpack Cooler, Blue (AC 018 Blue)
- GIGA TENTS Multi Purporse Backpack Cooler, Red (AC 018 Red)
- GIGA TENTS Backpack Cooler Stool, Red (AC 021Red)
- NATICO Natico 60-ICB904-PR WINE COOLER BAG 4 SIDED PURPLE (60-ICB904-PR)
- SQWINCHER Beverage Cooler, 1gal, Yellow, Plastic, PK12 (158400101)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 45-Quart (White) (SLCB45)
- IGLOO IMX Gray 70 qt Cooler (50293)
- Giga Tents Coolers & Hydration Packs